Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 1.72/0.45 in, Black, 3.92 in 202D963-4/42-0

Adhesive Lined Heat Shrink Lipped Boot, 1.72/0.45 in, Black, 3.92 in (Discontinued)

  • Mfr # 202D963-4/42-0
  • Zoro # G600952089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D963-4/42-0
Zoro #
G600952089
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.92 in
Cable Diameter Range
3.6 " - 7.8 mm[3.6 " - 7.9 in]
Wire/Cable Outside Diameter
.157 in,.177 in,.18 in,.2 in,.236 in,4 mm,5 mm,6 mm

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.34/0.14 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.72/0.45 in
Molded Part Shape Code
202
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
Straight
Material Systems Code
10
Approved Standards
SAE AS I 81765/1, Type II,UL 224, File E85381
Material Code
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.