Zoro Homepage
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 0.82/0.81 in, Black, 2-1/2 in 290139-000

Adhesive Lined Heat Shrink Boot, 0.82/0.81 in, Black, 2-1/2 in (Discontinued)

  • Mfr # 290139-000
  • Zoro # G500951489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290139-000
Zoro #
G500951489
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2-1/2 in

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.42/0.21 in
Material
Chemical-Resistant Fluoroelastomer
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.82/0.81 in
Material Systems Code
20
Approved Standards
SC-X-15112
Molded Part Type
Molded Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.