Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.07/0.82 in, Black, 4.77 in 202F221-71-0

Heat Shrink Lipped Boot, 1.07/0.82 in, Black, 4.77 in (Discontinued)

  • Mfr # 202F221-71-0
  • Zoro # G300952273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202F221-71-0
Zoro #
G300952273
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.77 in
Wire/Cable Outside Diameter
.35 in,.39 in,.43 in,.433 in,.47 in,10 mm,11 mm,12 mm,9 mm
Cable Diameter Range
7.6 " - 17.5 mm[.299 " - .689 in]

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.52/0.30 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.07/0.82 in
Material Systems Code
10
Adhesive Type
Adhesive Purchased Separately
Material Code
71
Molded Part Shape
Straight
Molded Part Shape Code
202
Approved Standards
SAE AS I 81765/1, Type I
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.