Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 2:1 I.D. Shrink Ratio, Black, 2-1/2 in 202G211-780-02-0

Heat Shrink Boot, 2:1 I.D. Shrink Ratio, Black, 2-1/2 in (Discontinued)

  • Mfr # 202G211-780-02-0
  • Zoro # G300952280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202G211-780-02-0
Zoro #
G300952280
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2-1/2 in

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
0.39/0.29 in
Material
CBRN Fluoropolymer
Color
Black
Temp. Range
-55° to 175°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
0.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.