Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 2:1 I.D. Shrink Ratio, Black, 2-1/2 in CC2410-000

Heat Shrink Boot, 2:1 I.D. Shrink Ratio, Black, 2-1/2 in (Discontinued)

  • Mfr # CC2410-000
  • Zoro # G000953440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2410-000
Zoro #
G000953440
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2-1/2 in
Entry Size (Spin Coupling Adapter)
6 " - 7
Entry Size (Solid or Fixed Adapter)
4
Wire/Cable Outside Diameter
.433 in, .55 in, .47 in, .43 in, .39 in
Cable Diameter Range
.331 " - .728 in
Use with Wire Size
14 mm

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
0.52/0.33 in
Material
CBRN Fluoropolymer
Color
Black
Temp. Range
-55° to 175°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
1.07 in
Approved Standards
None
Material Systems Code
300
Fluid/Chemical Resistance
Chemical, Biological, Radiological and Nuclear (CBRN)
Molded Part Type
Molded Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.