Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, 1.22 in, Black, 2-1/2 in 742971-000

Heat Shrink Boot, 1.22 in, Black, 2-1/2 in (Discontinued)

  • Mfr # 742971-000
  • Zoro # G800954159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742971-000
Zoro #
G800954159
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2-1/2 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.73/0.37 in
Material
Flexible Fluoropolymer
Color
Black
Temp. Range
-65° to 200°C
Min. Shrink Temp.
220°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Molded Part Type
Molded Boot
Material Systems Code
300
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.