Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 2:1 I.D. Shrink Ratio, Black, 5.27 in 202G621-780-0

Heat Shrink Boot, 2:1 I.D. Shrink Ratio, Black, 5.27 in (Discontinued)

  • Mfr # 202G621-780-0
  • Zoro # G300952211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202G621-780-0
Zoro #
G300952211
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.27 in

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
0.46/0.32 in
Material
CBRN Fluoropolymer
Color
Black
Temp. Range
-55° to 175°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
1.05 in
Material Systems Code
780
Fluid/Chemical Resistance
Chemical, Biological, Radiological and Nuclear (CBRN)
Molded Part Shape
Straight
Molded Part Shape Code
202
Material Code
780

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.