Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 0.94/0.55 in, Black, 1-1/2 in 202K121-100/184-0

Heat Shrink Lipped Boot, 0.94/0.55 in, Black, 1-1/2 in (Discontinued)

  • Mfr # 202K121-100/184-0
  • Zoro # G300951429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K121-100/184-0
Zoro #
G300951429
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-1/2 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.94/0.55 in
Molded Part Shape Code
202
Molded Part Shape
Straight
Approved Standards
VG95343 Parts 29 and 30
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Code
100
Material Systems Code
100
Flammability
Low Fire Hazard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.