Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 0.94 in, Black, 1-1/2 in 202K121-25-0

Heat Shrink Lipped Boot, 0.94 in, Black, 1-1/2 in (Discontinued)

  • Mfr # 202K121-25-0
  • Zoro # G100951438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K121-25-0
Zoro #
G100951438
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Entry Size (Tinel-Lock Adapter)
4, 5
Cable Diameter Range
5.6 " - 13 mm [ .22 " - .512 in ]
Entry Size (Spin Coupling Adapter)
4 " - 5
Wire/Cable Outside Diameter
.236 in, .276 in, .3 in, .31 in, .35 in, .39 in, 10 mm, 6 mm, 7 mm, 8 mm, 9 mm
Entry Size (Braided or Magneform Adapter)
4, 5, 6

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.94 in
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Molded Part Type
Molded Boot
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
25
Approved Standards
BS-G-198-5-DE, DEF Std 59-97 Issue 3 Type DE, IEC 62329-3-102, MIS-34867, VG95343 Part 6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.