Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 1.18 in, Black, 2.17 in 481350-000

Adhesive Lined Heat Shrink Lipped Boot, 1.18 in, Black, 2.17 in (Discontinued)

  • Mfr # 481350-000
  • Zoro # G300952310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481350-000
Zoro #
G300952310
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.17 in
Entry Size (Solid or Fixed Adapter)
4
Entry Size (Spin Coupling Adapter)
6 " - 8
Cable Diameter Range
5.9 " - 15 in
Wire/Cable Outside Diameter
.35 in, .433 in, .276 in, .43 in, .47 in, .39 in, .31 in, .3 in

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.56/0.23 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.18 in
Material Systems Code
25
Molded Part Type
Molded Boot
Approved Standards
BS-G-198-5-DE, MIS-34867, DEF Std 59-97 Issue 3 Type DE, IEC 62329-3-102
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.