Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.22 in, Black, 2.64 in 811933-000

Heat Shrink Lipped Boot, 1.22 in, Black, 2.64 in (Discontinued)

  • Mfr # 811933-000
  • Zoro # G100954392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811933-000
Zoro #
G100954392
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.64 in
Wire/Cable Outside Diameter
.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,10 mm,11 mm,8 mm,9 mm
Cable Diameter Range
7.1 " - 16 mm[7.1 " - 16 in]

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.71/0.28 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Molded Part Shape
Straight
Approved Standards
BS-G-198-5-DD,DEF Std 59-97 Issue 3 Type DD,SAE AS I 81765/4
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape Code
202
Material Systems Code
200
Material Code
12
Fluid/Chemical Resistance
Long-Term Immersion at High Temperature

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.