Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.42/0.83 in, Black, 3.15 in 202K153-100-0

Heat Shrink Lipped Boot, 1.42/0.83 in, Black, 3.15 in (Discontinued)

  • Mfr # 202K153-100-0
  • Zoro # G900951652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K153-100-0
Zoro #
G900951652
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.15 in
Cable Diameter Range
8.4 " - 19 mm[8.4 " - 20 in]
Wire/Cable Outside Diameter
.35 in,.39 in,.43 in,.433 in,.47 in,.55 in,10 mm,11 mm,12 mm,14 mm,9 mm

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.88/0.33 in
Material
Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.42/0.83 in
Material Code
100
Flammability
Low Fire Hazard
Approved Standards
BR1326 listed Class G,BS-G-198-5-DF,DEF Std 59-97 Issue 3 Type DF,IEC 62329-3-101,VG95343 Part 28
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
100
Molded Part Shape Code
202
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.