Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.42/0.83 in, Black, 3.15 in 339982-000

Heat Shrink Lipped Boot, 1.42/0.83 in, Black, 3.15 in (Discontinued)

  • Mfr # 339982-000
  • Zoro # G400952494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339982-000
Zoro #
G400952494
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.15 in
Entry Size (Spin Coupling Adapter)
12
Entry Size (Solid or Fixed Adapter)
8
Cable Diameter Range
8.4 " - 20 in
Wire/Cable Outside Diameter
.43 in, .47 in, .39 in, .433 in, .55 in, .35 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.88/0.33 in
Material
Low Fire Hazard Material
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.42/0.83 in
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Molded Part Type
Molded Boot
Approved Standards
BR1326 listed Class G, VG95343 Part 28, DEF Std 59-97 Issue 3 Type DF, BS-G-198-5-DF, IEC 62329-3-101
Adhesive Type
Adhesive Purchased Separately
Flammability
Low Fire Hazard
Material Systems Code
100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.