Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.42 in, Black, 3.15 in 202K153-12-0

Heat Shrink Lipped Boot, 1.42 in, Black, 3.15 in (Discontinued)

  • Mfr # 202K153-12-0
  • Zoro # G800951707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K153-12-0
Zoro #
G800951707
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.15 in
Cable Diameter Range
8.4 " - 19 mm[8.4 " - 20 in]
Wire/Cable Outside Diameter
.35 in,.39 in,.43 in,.433 in,.47 in,.55 in,10 mm,11 mm,12 mm,14 mm,9 mm

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.88/0.33 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1.42 in
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape Code
202
Fluid/Chemical Resistance
Long-Term Immersion at High Temperature
Approved Standards
BS-G-198-5-DD,DEF Std 59-97 Issue 3 Type DD,SAE AS I 81765/4
Material Systems Code
200
Molded Part Shape
Straight
Material Code
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.