This item is Discontinued.

Raychem Heat Shrink Lipped Boot, 1.42 in, Black, 3.15 in 878504-000

This item is Discontinued.

Raychem

Heat Shrink Lipped Boot, 1.42 in, Black, 3.15 in (Discontinued)

Mfr # 878504-000
Zoro # G400954146
Country of Origin Mexico
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
878504-000
Zoro #
G400954146
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.15 in
Entry Size (Spin Coupling Adapter)
12
Wire/Cable Outside Diameter
.55 in, .39 in, .433 in, .63 in, .35 in, .43 in, .47 in
Cable Diameter Range
8.4 " - 20 in
Entry Size (Solid or Fixed Adapter)
8

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.88/0.33 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.42 in
Material Systems Code
25
Approved Standards
MIS-34867, IEC 62329-3-102, VG95343 Part 6, BS-G-198-5-DE, DEF Std 59-97 Issue 3 Type DE
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.