Zoro Homepage
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 1.69/0.98 in, Black, 3.90 in 016211-000

Adhesive Lined Heat Shrink Lipped Boot, 1.69/0.98 in, Black, 3.90 in (Discontinued)

  • Mfr # 016211-000
  • Zoro # G800951851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016211-000
Zoro #
G800951851
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.90 in
Entry Size (Spin Coupling Adapter)
16 " - 18
Entry Size (Solid or Fixed Adapter)
10 " - 12
Wire/Cable Outside Diameter
.433 in, .55 in, .63 in, .47 in, .43 in
Cable Diameter Range
9.9 " - 23 in

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Low Fire Hazard Material
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.69/0.98 in
Molded Part Type
Molded Boot
Flammability
Low Fire Hazard
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
BR1326 listed Class G, BS-G-198-5-DF, DEF Std 59-97 Issue 3 Type DF, IEC 62329-3-101
Material Systems Code
100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.