Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.69/0.98 in, Black, 3.90 in 202K163-100/180-0

Heat Shrink Lipped Boot, 1.69/0.98 in, Black, 3.90 in (Discontinued)

  • Mfr # 202K163-100/180-0
  • Zoro # G300951757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K163-100/180-0
Zoro #
G300951757
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.90 in
Wire/Cable Outside Diameter
.43 in,.433 in,.47 in,.55 in,.63 in,11 mm,12 mm,14 mm,16 mm
Cable Diameter Range
9.9 " - 22 mm[9.9 " - 23 in]

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.69/0.98 in
Material Code
100
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape Code
202
Approved Standards
BR1326 listed Class G,BS-G-198-5-DF,DEF Std 59-97 Issue 3 Type DF,IEC 62329-3-101
Molded Part Shape
Straight
Flammability
Low Fire Hazard
Material Systems Code
100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.