Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.69 in, Black, 3.90 in 812860-000

Heat Shrink Lipped Boot, 1.69 in, Black, 3.90 in (Discontinued)

  • Mfr # 812860-000
  • Zoro # G700954457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812860-000
Zoro #
G700954457
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.90 in
Wire/Cable Outside Diameter
.787 in, .433 in, .43 in, .7 in, .71 in, .47 in, .55 in, .63 in
Entry Size (Spin Coupling Adapter)
16 " - 18
Entry Size (Solid or Fixed Adapter)
10 " - 12
Cable Diameter Range
9.9 " - 23 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.69 in
Material Systems Code
10
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Molded Part Type
Molded Boot
Adhesive Type
Adhesive Purchased Separately
Approved Standards
SAE AS I 81765/1, Type I, UL 224, File E85381, BS-G-198-5-DA, DEF Std 59-97 Issue 3 Type DA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.