Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 2.36 in, Black, 5.12 in 202K174-25/225-0

Heat Shrink Lipped Boot, 2.36 in, Black, 5.12 in (Discontinued)

  • Mfr # 202K174-25/225-0
  • Zoro # G000951743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K174-25/225-0
Zoro #
G000951743
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.12 in
Wire/Cable Outside Diameter
.7 in,.71 in,.787 in,.87 in,.9 in,.94 in,1 in,1.02 in,1.1 in,1.18 in,18 mm,20 mm,22 mm,24 mm,26 mm,28 mm,30 mm
Cable Diameter Range
15.7 " - 35 mm[.618 " - 1.378 in]

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.28/0.62 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
2.36 in
Molded Part Shape
Straight
Material Code
25
Material Systems Code
25
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape Code
202

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.