This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Lipped Boot, 2.36 in, Black, 5.12 in 375458-000

Adhesive Lined Heat Shrink Lipped Boot, 2.36 in, Black, 5.12 in (Discontinued)

  • Mfr # 375458-000
  • Zoro # G400952814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
375458-000
Zoro #
G400952814
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.12 in
Entry Size (Spin Coupling Adapter)
20 " - 22
Wire/Cable Outside Diameter
.87 in, 1.1 in, .9 in, 1 in, 1.02 in, .94 in, .7 in, .787 in, .71 in, 1.18 in
Cable Diameter Range
.618 " - 1.378 in
Entry Size (Solid or Fixed Adapter)
16 " - 18

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.28/0.62 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
2.36 in
Molded Part Type
Molded Boot
Approved Standards
BS-G-198-5-DE, MIS-34867, IEC 62329-3-102, DEF Std 59-97 Issue 3 Type DE
Material Systems Code
25
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.