This item is Discontinued.

Raychem Heat Shrink Lipped Boot, 2.60 in, Black, 6.69 in 202K185-100-01-0

Heat Shrink Lipped Boot, 2.60 in, Black, 6.69 in (Discontinued)

  • Mfr # 202K185-100-01-0
  • Zoro # G400951770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202K185-100-01-0
Zoro #
G400951770
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.69 in
Wire/Cable Outside Diameter
.787 in,.87 in,.9 in,.94 in,1 in,1.02 in,1.1 in,20 mm,22 mm,24 mm,26 mm,28 mm
Cable Diameter Range
16.8 " - 38 mm[.661 " - 1.496 in]

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.75/0.66 in
Material
Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
2.60 in
Approved Standards
BR1326 listed Class G,BS-G-198-5-DF,DEF Std 59-97 Issue 3 Type DF,IEC 62329-3-101,VG95343 Part 28
Molded Part Shape
Straight
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Code
100
Material Systems Code
100
Molded Part Shape Code
202
Flammability
Low Fire Hazard
Adhesive Type
Adhesive Purchased Separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.