
Heat Shrink Lipped Boot, 2.60 in, Black, 6.69 in (Discontinued)
- Mfr # 344009-000
- Zoro # G400953224
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
344009-000
Zoro #
G400953224
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6.69 in
Entry Size (Solid or Fixed Adapter)
20 " - 24
Wire/Cable Outside Diameter
.87 in, 1 in, 1.1 in, 1.02 in, .787 in, .9 in, .94 in
Cable Diameter Range
.661 " - 1.496 in
Entry Size (Spin Coupling Adapter)
24 " - 28
Details
Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.75/0.66 in
Material
Low Fire Hazard Material
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
2.60 in
Material Systems Code
100
Approved Standards
DEF Std 59-97 Issue 3 Type DF, IEC 62329-3-101, VG95343 Part 28, BS-G-198-5-DF, BR1326 listed Class G
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot
Flammability
Low Fire Hazard
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.