Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 2.60 in, Black, 6.69 in 202K185-25/86-0

Adhesive Lined Heat Shrink Lipped Boot, 2.60 in, Black, 6.69 in (Discontinued)

  • Mfr # 202K185-25/86-0
  • Zoro # G700951739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K185-25/86-0
Zoro #
G700951739
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.69 in
Wire/Cable Outside Diameter
.787 in,.87 in,.9 in,.94 in,1 in,1.02 in,1.1 in,1.18 in,1.26 in,1.34 in,20 mm,22 mm,24 mm,26 mm,28 mm,30 mm,32 mm,34 mm
Cable Diameter Range
16.8 " - 38 mm[.661 " - 1.496 in]

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.75/0.66 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
2.60 in
Material Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape Code
202
Molded Part Shape
Straight
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Material Systems Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.