Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 2.60 in, Black, 6.69 in 812827-000

Heat Shrink Lipped Boot, 2.60 in, Black, 6.69 in (Discontinued)

  • Mfr # 812827-000
  • Zoro # G000954515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812827-000
Zoro #
G000954515
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.69 in
Entry Size (Solid or Fixed Adapter)
20 " - 24
Cable Diameter Range
.661 " - 1.496 in
Entry Size (Spin Coupling Adapter)
24 " - 28
Wire/Cable Outside Diameter
30 mm, 28 mm, 34 mm, .787 in, 26 mm, .87 in, 1.34 in, 1.1 in, 24 mm, 1 in, 1.18 in, .9 in, 20 mm, .94 in, 32 mm, 1.26 in, 1.02 in, 22 mm

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.75/0.66 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
2.60 in
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Molded Part Type
Molded Boot
Approved Standards
SAE AS I 81765/1, Type I, DEF Std 59-97 Issue 3 Type DA, BS-G-198-5-DA, UL 224, File E85381
Material Systems Code
10
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.