Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 202K232-25/225-0 202K232-25/225-0

202K232-25/225-0 (Discontinued)

  • Mfr # 202K232-25/225-0
  • Zoro # G900951959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K232-25/225-0
Zoro #
G900951959
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
3.3 " - 8 mm[3.3 " - 9 in]
Wire/Cable Outside Diameter
.157 in,.177 in,.18 in,.2 in,4 mm,5 mm

Details

Item
Heat Shrink Lipped Boot
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Molded Part Shape Code
202
Material Systems Code
25
Molded Part Shape
Straight
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Code
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.