
Heat Shrink Lipped Boot, 0.79/0.43 in, Black, 1.77 in (Discontinued)
- Mfr # 202S121-25C-0
- Zoro # G900951898
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202S121-25C-0
Zoro #
G900951898
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
1.77 in
Details
Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.41/0.20 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.79/0.43 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.