Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.8/0.4 in, Black, 2.40 in 808499-000

Heat Shrink Boot, 0.8/0.4 in, Black, 2.40 in (Discontinued)

  • Mfr # 808499-000
  • Zoro # G100954774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808499-000
Zoro #
G100954774
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.40 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.32/0.26 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.8/0.4 in
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
10
Approved Standards
SAE AS81765/1 Type II
Molded Part Type
Coax Strain Relief Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.