Zoro Homepage
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 0.8/0.4 in, Black, 2.40 in 090142-000

Adhesive Lined Heat Shrink Boot, 0.8/0.4 in, Black, 2.40 in (Discontinued)

  • Mfr # 090142-000
  • Zoro # G300952136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090142-000
Zoro #
G300952136
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.40 in

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.32/0.26 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.8/0.4 in
Molded Part Type
Coax Strain Relief Boot
Approved Standards
SAE AS81765/1 Type II
Material Systems Code
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.