Zoro Homepage
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 0.8/0.4 in, Black, 2.40 in 203A021-4/42-0

Adhesive Lined Heat Shrink Boot, 0.8/0.4 in, Black, 2.40 in (Discontinued)

  • Mfr # 203A021-4/42-0
  • Zoro # G100952220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203A021-4/42-0
Zoro #
G100952220
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.40 in

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.32/0.26 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.8/0.4 in
Molded Part Shape Code
203
Molded Part Shape
Straight
Material Code
4
Material Systems Code
10
Fluid/Chemical Resistance
Occasional exposure to fluids
Approved Standards
SAE AS81765/1 Type II

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.