Zoro Homepage
This item is Discontinued.
Raychem 203M018-19C06 203M018-19C06

203M018-19C06 (Discontinued)

  • Mfr # 203M018-19C06
  • Zoro # G500951533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203M018-19C06
Zoro #
G500951533
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
18
Adapter Entry Size
6
Accepts Cable Diameter (Max)
9.52 mm[.374 in]

Details

Connector Detail Specification Number
MIL-DTL-26482
Sealable
Yes
Connector General Specification Number
MIL-DTL-26482 Series 2/Class A,L
Backshell Material
Aluminum Alloy
Termination Device Type
Magneform Ring,Shielded Boot
Adapter Plating Material
Electroless Nickel (Aluminum alloy, SAE AMS-C-26074, Class 3 or Class 4, Grade B),Electroless Nickel (SAE AMS-C-26074, Class 1, Grade B)
TE Adapter Code
54
Adapter Angle
Straight
Connector System
Cable-to-Cable
Series
Raychem Magnaform Backshells

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.