Zoro Homepage
This item is Discontinued.
Raychem 203M018-19C06 CM5665-000

203M018-19C06 (Discontinued)

  • Mfr # CM5665-000
  • Zoro # G300953416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM5665-000
Zoro #
G300953416
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
188 “ 3 in
Adapter Entry Size
6

Details

Material
Aluminum
Style
Shielded Boot
Termination Device Type
Magneform Ring
Adapter Plating Material
Aluminum Alloys: Electroless Nickel per SAE AMS-C-26074, Class 3 or Class 4, Grade B, Steel & Other Base Metals Heat Treatable to Improve Hardness: Electroless Nickel per SAE AMS-C-26074, Class 1, Grade B

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.