Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 203M908-19C 203M908-19C

203M908-19C (Discontinued)

  • Mfr # 203M908-19C
  • Zoro # G800951547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203M908-19C
Zoro #
G800951547
UPC #
-
Country of Origin
United Kingdom

Details

Connector & Contact Terminates To
Wire & Cable
Backshell Material
Aluminum Alloy
Adapter Angle
Straight
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Connector System
Cable-to-Cable
Adapter Underplating Material
Electroless Nickel
Adapter Plating Material
Cadmium

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.