
Heat Shrink Boot, 11 mm, Black, 19 mm (Discontinued)
- Mfr # 204W221-25-G03-0
- Zoro # G200952151
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
204W221-25-G03-0
Zoro #
G200952151
UPC #
-
Country of Origin
Mexico
Dimensions
Length
19 mm
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
9.3/2.1 mm
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
11 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.