This item is Discontinued.

Raychem Heat Shrink Boot, 11 mm, Black, 19 mm C65070-000

Heat Shrink Boot, 11 mm, Black, 19 mm (Discontinued)

  • Mfr # C65070-000
  • Zoro # G200954391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65070-000
Zoro #
G200954391
UPC #
-
Country of Origin
Mexico

Dimensions

Length
19 mm

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
9.3/2.1 mm
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
11 mm
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Systems Code
25
Molded Part Shape Code
204
Material Code
25
Molded Part Shape
Straight
Adhesive Type
Adhesive Purchased Separately
Approved Standards
VG95343 Parts 6,7,8 and 9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.