Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 0.44 in, Black, 1-3/4 in 853293-000

Adhesive Lined Heat Shrink Boot, 0.44 in, Black, 1-3/4 in (Discontinued)

  • Mfr # 853293-000
  • Zoro # G600954663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853293-000
Zoro #
G600954663
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-3/4 in
Recovered Wall Thickness (Nominal)
.059 in
Size Code
12

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.5/0.17 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.44 in
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Material Code
3
Pliancy
Flexible
Resistance Properties
Immersion Protection
Angle
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.