Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, 0.44 in, Black, 1-3/4 in 205A112-4/86-0

Heat Shrink Boot, 0.44 in, Black, 1-3/4 in (Discontinued)

  • Mfr # 205A112-4/86-0
  • Zoro # G700951913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205A112-4/86-0
Zoro #
G700951913
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-3/4 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.5/0.17 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.44 in
Material Systems Code
10
Flammability
Flame-Retardant
Molded Part Shape
Straight
Material Code
4
Molded Part Shape Code
205
Fluid/Chemical Resistance
Occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.