Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.44 in, Black, 1-3/4 in 984905-000

Heat Shrink Boot, 0.44 in, Black, 1-3/4 in (Discontinued)

  • Mfr # 984905-000
  • Zoro # G300954321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984905-000
Zoro #
G300954321
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-3/4 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.5/0.17 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.44 in
Flammability
Flame-Retardant
Material Systems Code
10
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
Straight
Molded Part Type
Molded Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.