This item is Discontinued.

Raychem Heat Shrink Boot, 0.71 in, Black, 2.20 in 205A123-4/86-0

Heat Shrink Boot, 0.71 in, Black, 2.20 in (Discontinued)

  • Mfr # 205A123-4/86-0
  • Zoro # G100951858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205A123-4/86-0
Zoro #
G100951858
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.20 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.78/0.38 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.71 in
Molded Part Shape Code
205A
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
Straight
Material Systems Code
10
Material Code
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.