Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.39 in, Black, 2.44 in 207039-000

Heat Shrink Boot, 0.39 in, Black, 2.44 in (Discontinued)

  • Mfr # 207039-000
  • Zoro # G000952078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207039-000
Zoro #
G000952078
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.44 in
Threaded End Inside Diameter
.47 in
Recovered Wall Thickness (Nominal)
.05 in
Mounting Hole Diameter
.94 in
Size Code
13

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.15 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.39 in
Material Code
25
Adhesive Type
Adhesive Purchased Separately
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Nut Type
A
Resistance Properties
Immersion Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.