This item is Discontinued.

Raychem Heat Shrink Boot, 1.10 in, Black, 3.42 in 878122-000

Heat Shrink Boot, 1.10 in, Black, 3.42 in (Discontinued)

  • Mfr # 878122-000
  • Zoro # G900953588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
878122-000
Zoro #
G900953588
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.42 in
Threaded End Inside Diameter
27.9 in
Mounting Hole Diameter
1.85 in
Recovered Wall Thickness (Nominal)
.08 in
Size Code
34

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.47 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.10 in
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Material Code
3
Resistance Properties
Immersion Protection
Pliancy
Semi-Rigid
Nut Type
B
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.