Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 2.52 in, Black, 4.8 in 878129-000

Adhesive Lined Heat Shrink Boot, 2.52 in, Black, 4.8 in (Discontinued)

  • Mfr # 878129-000
  • Zoro # G600953772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878129-000
Zoro #
G600953772
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.8 in
Size Code
56
Threaded End Inside Diameter
1.77 in
Recovered Wall Thickness (Nominal)
.12 in
Mounting Hole Diameter
3.35 in

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.18 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
2.52 in
Nut Type
B
Pliancy
Semi-Rigid
Material Code
3
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Resistance Properties
Immersion Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.