Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, 0.84/0.66 in, Black, 5.30 in 207W613-100/184-0

Heat Shrink Boot, 0.84/0.66 in, Black, 5.30 in (Discontinued)

  • Mfr # 207W613-100/184-0
  • Zoro # G200951772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207W613-100/184-0
Zoro #
G200951772
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.30 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.55/0.21 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.84/0.66 in
Approved Standards
VG95343 Parts 29 and 30
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Adhesive Type
Adhesive Purchased Separately
Material Code
100
Material Systems Code
100
Molded Part Shape Code
207
Molded Part Shape
Straight
Flammability
Low Fire Hazard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.