Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 0.84/0.66 in, Black, 5.30 in 207W613-25/86-0

Adhesive Lined Heat Shrink Boot, 0.84/0.66 in, Black, 5.30 in (Discontinued)

  • Mfr # 207W613-25/86-0
  • Zoro # G500951748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207W613-25/86-0
Zoro #
G500951748
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.30 in
Wire/Cable Outside Diameter
.236 in,.276 in,.3 in,.31 in,.35 in,6 mm,7 mm,8 mm,9 mm
Cable Diameter Range
5.3 " - 16.8 mm[.209 " - .661 in]

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.55/0.21 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.84/0.66 in
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape Code
207
Material Code
25
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Molded Part Shape
Straight
Material Systems Code
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.