Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355503-000
Zoro #
G900953021
UPC #
-
Country of Origin
United Kingdom
Dimensions
Cable Diameter Range
25 “ 4 in
Adapter Entry Size
8
Details
Material
Aluminum
Style
Shielded Boot
Termination Device Type
Magneform Ring
Adapter Plating Material
Cadmium per SAE AMS-QQ-P-416, Type II, Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.