Zoro Homepage
This item is Discontinued.
Raychem 208M916-19B08 208M916-19B08

208M916-19B08 (Discontinued)

  • Mfr # 208M916-19B08
  • Zoro # G600952164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208M916-19B08
Zoro #
G600952164
UPC #
-
Country of Origin
United States

Dimensions

Accepts Cable Diameter (Max)
12.7 mm[.5 in]
Adapter Entry Size
8
Backshell Entry Size Code
8
Connector Shell Size
17E

Details

Connector Detail Specification Number
MIL-DTL-38999
TE Adapter Code
40
Adapter Plating Material
Cadmium (SAE AMS-QQ-P-416, Type II, Class 3)
Sealable
Yes
Connector General Specification Number
MIL-DTL-38999 Series III & IV
Backshell Plating Material
Nickel
Backshell Material
Aluminum Alloy
Adapter Angle
90
Adapter Underplating Material
Suitable Material per SAE-AS85049 (500 Hour Salt Spray)
Series
Raychem Magnaform Backshells
Termination Device Type
Magneform Ring,Shielded Boot
Connector System
Cable-to-Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.