Zoro Homepage
This item is Discontinued.
Raychem 208M916-19B08 937237-000

208M916-19B08 (Discontinued)

  • Mfr # 937237-000
  • Zoro # G700953160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937237-000
Zoro #
G700953160
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
25 “ 4 in
Adapter Entry Size
8

Details

Material
Aluminum
Termination Device Type
Magneform Ring
Style
Shielded Boot
Adapter Plating Material
Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.