Zoro Homepage
This item is Discontinued.
Raychem 209M420-19C 209M420-19C

209M420-19C (Discontinued)

  • Mfr # 209M420-19C
  • Zoro # G100952183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209M420-19C
Zoro #
G100952183
UPC #
-
Country of Origin
United Kingdom

Details

Adapter Plating Material
Electroless Nickel (AMS-C-26074)
Backshell Material
Aluminum Alloy
Connector & Contact Terminates To
Wire & Cable
Connector System
Cable-to-Cable
Adapter Angle
Straight
Operating Temperature Range
-65 “ 200 °C[-85 “ 392 °F]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.