Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, 2.36/0.68 in, Black, 2.10 in 814400-000

Heat Shrink Boot, 2.36/0.68 in, Black, 2.10 in (Discontinued)

  • Mfr # 814400-000
  • Zoro # G200953554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814400-000
Zoro #
G200953554
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.10 in
Product Height
.811 in
Width Class (Mechanical)
12 " - 16 mm
Height Class (Mechanical)
20 " - 25 mm
Product Width
.504 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.