
Heat Shrink Boot, 2.36/0.68 in, Black, 2.10 in (Discontinued)
- Mfr # 814109-000
- Zoro # G600953482
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
814109-000
Zoro #
G600953482
UPC #
-
Country of Origin
Mexico
Dimensions
Length
2.10 in
Connector Width
.421 in
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
2.31/0.34 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
2.36/0.68 in
Material Systems Code
10
Molded Part Type
D Subminiature Boot
Angle
Straight
Material Code
4
Sealable
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.