This item is Discontinued.

Raychem Heat Shrink Boot, 3/4 in, Black, 1.53 in 214A321-25-0

Heat Shrink Boot, 3/4 in, Black, 1.53 in (Discontinued)

  • Mfr # 214A321-25-0
  • Zoro # G300952013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214A321-25-0
Zoro #
G300952013
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.53 in
Connector Width
10.7 mm[.421 in]

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.11/0.21 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
3/4 in
Material Code
25
Centerline (Pitch)
0 mm[0 in]
Molded Part Type
D Subminiature Boot
Boot Angle
Straight
Material Systems Code
25

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.